

€181.12/ pieceexcl. VAT
€219.16incl. VAT
15 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 0.75 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2870 rpm |
Full load torque | 0.25 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 80 % |
Efficiency at 75% load | 82 % |
Efficiency at 100% load | 81 % |
Shaft diameter | 19 mm |
Material | Aluminium |
Weight | 12.1 kg |
PTC thermistor | Yes |