WEG

WEG 3-phase motor, IE3, 0.75 kW, 1500 rpm, (=4p), B35T, 230/400 V, 50 Hz, W22Xec, IEC 80, cast iron

  • ERIKS:12994304
Image 1
Non-sparking Ex nA motors are designed to prevent the occurrence during normal operating and certain specific abnormal conditions of arcs, sparks & excessive overheating of all inner and outer surfaces of the machine which could reach the self ignition temperature of the surrounding potentially explosive atmosphere.
Save to list

€262.98/ pieceexcl. VAT

€318.21incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22XnCD
Energy efficiency class
IE3
Power
0.75 kW
Speed
1500 rpm
Mounting
B35T
Number of poles
4
Full load speed
1420 rpm
Full load torque
5.043 Nm
ATEX Zone
Zone 2 / 22
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
80
Efficiency at 50% load
80 %
Efficiency at 75% load
82 %
Efficiency at 100% load
82.5 %
Material
Cast iron
PTC thermistor
Yes