

€241.30/ pieceexcl. VAT
€291.97incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 0.75 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Full load speed | 950 rpm |
Full load torque | 7.54 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90S |
Efficiency at 50% load | 76.5 % |
Efficiency at 75% load | 79 % |
Efficiency at 100% load | 79 % |
Shaft diameter | 24 mm |
Material | Cast iron |
Weight | 22 kg |
PTC thermistor | No |
€31.68/ pieceexcl. VAT
€38.33incl. VAT
Estimated delivery date - 31/03/2027€58.05/ pieceexcl. VAT
€70.24incl. VAT
7 In stock - Estimated delivery date 13/11/2026€58.78/ pieceexcl. VAT
€71.12incl. VAT
1 In stock - Estimated delivery date 13/11/2026€10.07/ pieceexcl. VAT
€12.18incl. VAT
27 In stock - Estimated delivery date 13/11/2026