WEG

WEG 3-phase motor, IE3, 0.75 kW, 1000 rpm, (=6P), B35T, 230/400 V, 50 Hz, W22, PTC sensors, cast iron

  • ERIKS:12687668
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€291.26/ pieceexcl. VAT

€352.42incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
0.75 kW
Speed
1000 rpm
Mounting
B35T
Number of poles
6
Full load speed
950 rpm
Full load torque
7.54 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
90S
Efficiency at 50% load
76.5 %
Efficiency at 75% load
79 %
Efficiency at 100% load
79 %
Shaft diameter
24 mm
Flange diameter (outside diameter)
200 mm
Material
Cast iron
Weight
22 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan cover, W22, 90 RAL6002

  • Eriks:12395133
  • Manufacturer:11327920

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Fan, W22, 90, 6/8P AL, aluminium

  • Eriks:12395079
  • Manufacturer:10016826

€51.00/ pieceexcl. VAT

€61.71incl. VAT

17 In stock - Estimated delivery date 13/11/2026

€58.05/ pieceexcl. VAT

€70.24incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal box, 2xM25 W22, 90/100, 6002

  • Eriks:12395096
  • Manufacturer:11318894

€31.68/ pieceexcl. VAT

€38.33incl. VAT

Estimated delivery date - 31/03/2027