

€208.19/ pieceexcl. VAT
€251.91incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22XnCD |
Energy efficiency class | IE3 |
Power | 0.55 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
ATEX Zone | Zone 2 / 22 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 93.6 % |
Efficiency at 75% load | 94.4 % |
Efficiency at 100% load | 94.4 % |
Material | Cast iron |
PTC thermistor | Yes |