

€243.39/ pieceexcl. VAT
€294.50incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 0.37 kW |
Speed | 750 rpm |
Mounting | B35T |
Number of poles | 8 |
Full load speed | 710 rpm |
Full load torque | 4.98 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90S |
Efficiency at 50% load | 61 % |
Efficiency at 75% load | 66 % |
Efficiency at 100% load | 69.3 % |
Shaft diameter | 24 mm |
Flange diameter (outside diameter) | 200 mm |
Material | Cast iron |
Weight | 19 kg |
PTC thermistor | No |
€51.00/ pieceexcl. VAT
€61.71incl. VAT
17 In stock - Estimated delivery date 13/11/2026€58.05/ pieceexcl. VAT
€70.24incl. VAT
7 In stock - Estimated delivery date 13/11/2026€5.10/ pieceexcl. VAT
€6.17incl. VAT
5 In stock - Estimated delivery date 13/11/2026