

€193.68/ pieceexcl. VAT
€234.35incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 0.37 kW |
Speed | 3000 rpm |
Mounting | B34A |
Number of poles | 2 |
Full load speed | 2840 rpm |
Full load torque | 1.24 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 69.5 % |
Efficiency at 75% load | 73.8 % |
Efficiency at 100% load | 73.8 % |
Shaft diameter | 14 mm |
Flange diameter (outside diameter) | 105 mm |
Material | Cast iron |
Weight | 10.5 kg |
PTC thermistor | Yes |