WEG

WEG 3-phase motor, IE3, 0.37 kW, 1500 rpm, (=4p), 230/400 V, 50 Hz, W22, IEC 71, cast iron

  • ERIKS:12763986
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€155.40/ pieceexcl. VAT

€188.03incl. VAT

Estimated delivery date - 30/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
0.37 kW
Speed
1500 rpm
Mounting
B3R
Number of poles
4
Full load speed
1385 rpm
Full load torque
2.55 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
71
Efficiency at 50% load
73 %
Efficiency at 75% load
75 %
Efficiency at 100% load
77.3 %
Material
Cast iron
Weight
9.5 kg
PTC thermistor
No