

€202.50/ pieceexcl. VAT
€245.03incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 0.25 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Full load speed | 695 rpm |
Full load torque | 0.35 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 53 % |
Efficiency at 75% load | 60 % |
Efficiency at 100% load | 64.1 % |
Shaft diameter | 14.5 mm |
Material | Aluminium |
Weight | 15.5 kg |
PTC thermistor | Yes |