

€151.88/ pieceexcl. VAT
€183.77incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 0.25 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1390 rpm |
Full load torque | 0.18 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 69 % |
Efficiency at 75% load | 72 % |
Efficiency at 100% load | 73.5 % |
Shaft diameter | 14 mm |
Material | Aluminium |
Weight | 10.7 kg |
PTC thermistor | Yes |