

€178.70/ pieceexcl. VAT
€216.23incl. VAT
Estimated delivery date - 19/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 0.25 kW |
Speed | 1000 rpm |
Mounting | B14 |
Number of poles | 6 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 60 % |
Efficiency at 75% load | 64 % |
Efficiency at 100% load | 64 % |
Material | Aluminium |
Weight | 12 kg |
PTC thermistor | No |