

€132.93/ pieceexcl. VAT
€160.85incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 0.18 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2855 rpm |
Full load torque | 0.6 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 63 |
Efficiency at 50% load | 61 % |
Efficiency at 75% load | 65.9 % |
Efficiency at 100% load | 65.9 % |
Shaft diameter | 11 mm |
Material | Cast iron |
Weight | 8 kg |
PTC thermistor | No |
€33.69/ pieceexcl. VAT
€40.76incl. VAT
13 In stock - Estimated delivery date 26/10/2026€75.26/ pieceexcl. VAT
€91.06incl. VAT
2 In stock - Estimated delivery date 26/10/2026€2.57/ pieceexcl. VAT
€3.11incl. VAT
6 In stock - Estimated delivery date 26/10/2026