

€139.86/ pieceexcl. VAT
€169.23incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 0.18 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Full load speed | 2730 rpm |
Full load torque | 0.06 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 63 |
Efficiency at 50% load | 64 % |
Efficiency at 75% load | 66 % |
Efficiency at 100% load | 66 % |
Shaft diameter | 11 mm |
Flange diameter (outside diameter) | 140 mm |
Material | Aluminium |
Weight | 7 kg |
PTC thermistor | Yes |