

€132.93/ pieceexcl. VAT
€160.85incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 0.18 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1380 rpm |
Full load torque | 1.25 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 63 |
Efficiency at 50% load | 65 % |
Efficiency at 75% load | 67 % |
Efficiency at 100% load | 69.9 % |
Shaft diameter | 11 mm |
Material | Cast iron |
Weight | 7.2 kg |
PTC thermistor | No |
€38.82/ pieceexcl. VAT
€46.97incl. VAT
16 In stock - Estimated delivery date 26/10/2026€75.26/ pieceexcl. VAT
€91.06incl. VAT
2 In stock - Estimated delivery date 26/10/2026€2.57/ pieceexcl. VAT
€3.11incl. VAT
6 In stock - Estimated delivery date 26/10/2026€10.07/ pieceexcl. VAT
€12.18incl. VAT
28 In stock - Estimated delivery date 26/10/2026