WEG

WEG 3-phase motor, IE3, 0.12 kW, 3000 rpm, (=2P), B35T, 230/400 V, 50 Hz, W22, IEC 63, cast iron

  • ERIKS:12687000
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€129.31/ pieceexcl. VAT

€156.47incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
0.12 kW
Speed
3000 rpm
Mounting
B35T
Number of poles
2
Full load speed
2875 rpm
Full load torque
0.4 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
63
Efficiency at 50% load
58 %
Efficiency at 75% load
60.8 %
Efficiency at 100% load
64.5 %
Shaft diameter
11 mm
Flange diameter (outside diameter)
140 mm
Material
Cast iron
Weight
6.9 kg
PTC thermistor
No
Spare parts & accessories
Product Image

WEG Terminal Block M4 W22, 63/71/80/90/100

  • Eriks:12395104
  • Manufacturer:10016977

€10.07/ pieceexcl. VAT

€12.18incl. VAT

27 In stock - Estimated delivery date 13/11/2026

€38.82/ pieceexcl. VAT

€46.97incl. VAT

16 In stock - Estimated delivery date 13/11/2026

€33.69/ pieceexcl. VAT

€40.76incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 63, 2/4/6/8P GY, cast iron

  • Eriks:12395056
  • Manufacturer:11121469

€75.26/ pieceexcl. VAT

€91.06incl. VAT

2 In stock - Estimated delivery date 13/11/2026