

€135.77/ pieceexcl. VAT
€164.28incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 0.12 kW |
Speed | 3000 rpm |
Mounting | B14 |
Number of poles | 2 |
Full load speed | 2875 rpm |
Full load torque | 0.4 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 63 |
Efficiency at 50% load | 58 % |
Efficiency at 75% load | 60.8 % |
Efficiency at 100% load | 64.5 % |
Shaft diameter | 11 mm |
Flange diameter (outside diameter) | 90 mm |
Material | Cast iron |
Weight | 6.9 kg |
PTC thermistor | No |
€38.82/ pieceexcl. VAT
€46.97incl. VAT
16 In stock - Estimated delivery date 13/11/2026€2.57/ pieceexcl. VAT
€3.11incl. VAT
5 In stock - Estimated delivery date 13/11/2026€75.26/ pieceexcl. VAT
€91.06incl. VAT
2 In stock - Estimated delivery date 13/11/2026