

€637.33/ pieceexcl. VAT
€771.17incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22XnCD |
Energy efficiency class | IE2 |
Power | 7.5 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
ATEX Zone | Zone 2 / 22 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Efficiency at 50% load | 88 % |
Efficiency at 75% load | 88.5 % |
Efficiency at 100% load | 88.5 % |
Material | Cast iron |
PTC thermistor | Yes |