

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE2 |
Power | 4 kW |
Speed | 1500 rpm |
Mounting | B5 |
Number of poles | 4 |
Full load speed | 1440 rpm |
Full load torque | 26.524 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 86 % |
Efficiency at 75% load | 86.7 % |
Efficiency at 100% load | 86.7 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 250 mm |
Material | Cast iron |
Weight | 43 kg |
PTC thermistor | No |
€12.80/ pieceexcl. VAT
€15.49incl. VAT
27 In stock - Estimated delivery date 13/11/2026€66.47/ pieceexcl. VAT
€80.43incl. VAT
3 In stock - Estimated delivery date 13/11/2026€82.95/ pieceexcl. VAT
€100.37incl. VAT
Estimated delivery date - 31/03/2027