

€222.99/ pieceexcl. VAT
€269.82incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.55 kW |
Speed | 750 rpm |
Mounting | B5 |
Number of poles | 8 |
Full load speed | 685 rpm |
Full load torque | 0.78 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90S/L |
Efficiency at 50% load | 61 % |
Efficiency at 75% load | 64 % |
Efficiency at 100% load | 64 % |
Shaft diameter | 24 mm |
Flange diameter (outside diameter) | 200 mm |
Material | Aluminium |
Weight | 18.7 kg |
PTC thermistor | No |