WEG

WEG 3-phase motor, IE2, 0.55 kW, 750 rpm, (=8p), B14T, 230/400 V, 50 Hz, W22, IEC 90L, cast iron

  • ERIKS:12321345
Image 1
With cast iron frame, flexible mounting, solid and whole feet, and lower noise levels and operating temperatures, the W22 motors are perfectly suitable for a great variety of industrial applications. W22 High Efficiency motors comply with the efficiency level IE2, as per IEC 60034-30-1, and with the scope of the European Regulation (when driven by frequency inverter).
Save to list

€230.11/ pieceexcl. VAT

€278.43incl. VAT

Estimated delivery date - 30/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE2
Power
0.55 kW
Speed
750 rpm
Mounting
B14
Number of poles
8
Full load speed
685 rpm
Full load torque
7.67 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
90L
Efficiency at 50% load
61 %
Efficiency at 75% load
64 %
Efficiency at 100% load
64 %
Shaft diameter
24 mm
Flange diameter (outside diameter)
140 mm
Material
Cast iron
Weight
23.9 kg
PTC thermistor
No
Spare parts & accessories
Product Image

WEG Fan cover, W22, 90 RAL6002

  • Eriks:12395133
  • Manufacturer:11327920

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Terminal box, 2xM25 W22, 90/100, 6002

  • Eriks:12395096
  • Manufacturer:11318894

€31.68/ pieceexcl. VAT

€38.33incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Terminal Block M4 W22, 63/71/80/90/100

  • Eriks:12395104
  • Manufacturer:10016977

€10.07/ pieceexcl. VAT

€12.18incl. VAT

27 In stock - Estimated delivery date 13/11/2026