WEG

WEG 3-phase motor, IE2, 0.55 kW, 1500 rpm, (=4p), B5T, 230/400 V, 50 Hz, W22Xdb, IEC 80, cast iron

  • ERIKS:12962400
Image 1
Flameproof motor designed to meet the latest market requirements and certifications for Hazardous Areas. Offers high efficiency and low noise and vibration levels. Meets the IE2 Efficiency level according to IEC 60034-30-1.
Save to list

€654.03/ pieceexcl. VAT

€791.38incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22Xdb
Energy efficiency class
IE2
Power
0.55 kW
Speed
1500 rpm
Mounting
B5
Number of poles
4
ATEX Zone
Zone 1
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
80
Efficiency at 50% load
93.6 %
Efficiency at 75% load
93.9 %
Efficiency at 100% load
94 %
Material
Cast iron
PTC thermistor
Yes