

€154.83/ pieceexcl. VAT
€187.34incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE2 |
Power | 0.55 kW |
Speed | 1500 rpm |
Mounting | B14 |
Number of poles | 4 |
Full load speed | 1440 rpm |
Full load torque | 3.65 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 73 % |
Efficiency at 75% load | 76 % |
Efficiency at 100% load | 77.1 % |
Shaft diameter | 19 mm |
Flange diameter (outside diameter) | 120 mm |
Material | Cast iron |
Weight | 15.8 kg |
PTC thermistor | No |
€10.07/ pieceexcl. VAT
€12.18incl. VAT
27 In stock - Estimated delivery date 13/11/2026€50.91/ pieceexcl. VAT
€61.60incl. VAT
9 In stock - Estimated delivery date 13/11/2026€55.56/ pieceexcl. VAT
€67.23incl. VAT
5 In stock - Estimated delivery date 13/11/2026€32.71/ pieceexcl. VAT
€39.58incl. VAT
6 In stock - Estimated delivery date 13/11/2026