

€210.15/ pieceexcl. VAT
€254.28incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE2 |
Power | 0.37 kW |
Speed | 750 rpm |
Mounting | B5 |
Number of poles | 8 |
Full load speed | 715 rpm |
Full load torque | 4.94 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90S |
Efficiency at 50% load | 56 % |
Efficiency at 75% load | 62 % |
Efficiency at 100% load | 62 % |
Shaft diameter | 24 mm |
Flange diameter (outside diameter) | 200 mm |
Material | Cast iron |
Weight | 21.4 kg |
PTC thermistor | No |
€11.36/ pieceexcl. VAT
€13.75incl. VAT
Estimated delivery date - 31/03/2027€31.68/ pieceexcl. VAT
€38.33incl. VAT
Estimated delivery date - 31/03/2027€10.07/ pieceexcl. VAT
€12.18incl. VAT
27 In stock - Estimated delivery date 13/11/2026