WEG

WEG 3-phase motor, IE2, 0.37 kW, 3000 rpm, (=2p), B14T, 230/400 V, 50 Hz, W22, IEC 71, cast iron

  • ERIKS:12318232
Image 1
With cast iron frame, flexible mounting, solid and whole feet, and lower noise levels and operating temperatures, the W22 motors are perfectly suitable for a great variety of industrial applications. W22 High Efficiency motors comply with the efficiency level IE2, as per IEC 60034-30-1, and with the scope of the European Regulation (when driven by frequency inverter).
Save to list

€128.81/ pieceexcl. VAT

€155.86incl. VAT

Estimated delivery date - 30/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE2
Power
0.37 kW
Speed
3000 rpm
Mounting
B14
Number of poles
2
Full load speed
2830 rpm
Full load torque
1.25 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
71
Efficiency at 50% load
68 %
Efficiency at 75% load
70 %
Efficiency at 100% load
71 %
Shaft diameter
14 mm
Flange diameter (outside diameter)
105 mm
Material
Cast iron
Weight
10 kg
PTC thermistor
No
Spare parts & accessories
Product Image

WEG Terminal Block M4 W22, 63/71/80/90/100

  • Eriks:12395104
  • Manufacturer:10016977

€10.07/ pieceexcl. VAT

€12.18incl. VAT

27 In stock - Estimated delivery date 13/11/2026

€40.65/ pieceexcl. VAT

€49.19incl. VAT

23 In stock - Estimated delivery date 13/11/2026

€44.78/ pieceexcl. VAT

€54.18incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 71, 2/4/6/8P&80, 2P AL, aluminium

  • Eriks:12395077
  • Manufacturer:10016824

€29.67/ pieceexcl. VAT

€35.90incl. VAT

24 In stock - Estimated delivery date 13/11/2026