WEG

WEG 3-phase motor, IE2, 0.37 kW, 1000 rpm, (=6p), B5T, 230/400 V, 50 Hz, W22, IEC 80, cast iron

  • ERIKS:12318410
Image 1
With cast iron frame, flexible mounting, solid and whole feet, and lower noise levels and operating temperatures, the W22 motors are perfectly suitable for a great variety of industrial applications. W22 High Efficiency motors comply with the efficiency level IE2, as per IEC 60034-30-1, and with the scope of the European Regulation (when driven by frequency inverter).
Save to list

€161.96/ pieceexcl. VAT

€195.97incl. VAT

Estimated delivery date - 30/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE2
Power
0.37 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Full load speed
920 rpm
Full load torque
3.84 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
80
Efficiency at 50% load
65 %
Efficiency at 75% load
67 %
Efficiency at 100% load
67.6 %
Shaft diameter
19 mm
Flange diameter (outside diameter)
200 mm
Material
Cast iron
Weight
13.5 kg
PTC thermistor
No
Spare parts & accessories
Product Image

WEG Terminal Block M4 W22, 63/71/80/90/100

  • Eriks:12395104
  • Manufacturer:10016977

€10.07/ pieceexcl. VAT

€12.18incl. VAT

27 In stock - Estimated delivery date 13/11/2026

€50.91/ pieceexcl. VAT

€61.60incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€55.56/ pieceexcl. VAT

€67.23incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 80, 4/6/8P&90, 2/4P AL, aluminium

  • Eriks:12395078
  • Manufacturer:10016825

€32.71/ pieceexcl. VAT

€39.58incl. VAT

6 In stock - Estimated delivery date 13/11/2026