

€156.95/ pieceexcl. VAT
€189.91incl. VAT
Estimated delivery date - 19/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.37 kW |
Speed | 1000 rpm |
Mounting | B35T |
Number of poles | 6 |
Full load speed | 925 rpm |
Full load torque | 0.39 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 65 % |
Efficiency at 75% load | 67 % |
Efficiency at 100% load | 67.6 % |
Shaft diameter | 19 mm |
Flange diameter (outside diameter) | 200 mm |
Material | Aluminium |
Weight | 12 kg |
PTC thermistor | No |
€61.46/ pieceexcl. VAT
€74.37incl. VAT
Estimated delivery date - 02/12/2026