

€120.25/ pieceexcl. VAT
€145.50incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.25 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1410 rpm |
Full load torque | 0.17 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 59 % |
Efficiency at 75% load | 65 % |
Efficiency at 100% load | 68.5 % |
Shaft diameter | 14 mm |
Material | Aluminium |
Weight | 8.5 kg |
PTC thermistor | No |