WEG

WEG 3-phase motor, IE2, 0.12 kW, 750 rpm, (=8p), B3T, 230/400 V, 50 Hz, W21, IEC 71, aluminium

  • ERIKS:12552174
Image 1
The W21 Multimounting has aluminum frame and removable feet being able to provide great flexibility and facilitate the change of configuration without requiring additional machining or modifications. Its terminal box can rotate every 90 degrees, allowing the connection of the motor cables on any side. Furthermore, these motors are totally interchangeable with the cast iron motors.
Save to list

€146.52/ pieceexcl. VAT

€177.29incl. VAT

Estimated delivery date - 18/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W21
Energy efficiency class
IE2
Power
0.12 kW
Speed
750 rpm
Mounting
B3T
Number of poles
8
Full load speed
660 rpm
Full load torque
0.18 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
71
Efficiency at 50% load
40 %
Efficiency at 75% load
48 %
Efficiency at 100% load
50 %
Shaft diameter
14 mm
Material
Aluminium
Weight
10.3 kg
PTC thermistor
No