WEG

WEG 3-phase motor, IE2, 0.12 kW, 3000 rpm, (=2p), B3T, 230/400 V, 50 Hz, W22Xec, IEC 63, cast iron

  • ERIKS:12993616
Image 1
Non-sparking Ex nA motors are designed to prevent the occurrence during normal operating and certain specific abnormal conditions of arcs, sparks & excessive overheating of all inner and outer surfaces of the machine which could reach the self ignition temperature of the surrounding potentially explosive atmosphere.
Save to list

€145.41/ pieceexcl. VAT

€175.95incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22XnCD
Energy efficiency class
IE2
Power
0.12 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
Full load speed
2790 rpm
Full load torque
0.411 Nm
ATEX Zone
Zone 2 / 22
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
63
Efficiency at 50% load
53 %
Efficiency at 75% load
60 %
Efficiency at 100% load
60.7 %
Material
Cast iron
PTC thermistor
Yes