WEG

WEG 3-phase motor, IE2, 0.12 kW, 3000 rpm, (=2p), B14T, 230/400 V, 50 Hz, W22, IEC 63, cast iron

  • ERIKS:12318223
Image 1
With cast iron frame, flexible mounting, solid and whole feet, and lower noise levels and operating temperatures, the W22 motors are perfectly suitable for a great variety of industrial applications. W22 High Efficiency motors comply with the efficiency level IE2, as per IEC 60034-30-1, and with the scope of the European Regulation (when driven by frequency inverter).
Save to list

€111.78/ pieceexcl. VAT

€135.25incl. VAT

Estimated delivery date - 30/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE2
Power
0.12 kW
Speed
3000 rpm
Mounting
B14
Number of poles
2
Full load speed
2790 rpm
Full load torque
0.41 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
63
Efficiency at 50% load
53 %
Efficiency at 75% load
60 %
Efficiency at 100% load
60.7 %
Shaft diameter
11 mm
Flange diameter (outside diameter)
90 mm
Material
Cast iron
Weight
7 kg
PTC thermistor
No
Spare parts & accessories
Product Image

WEG Terminal Block M4 W22, 63/71/80/90/100

  • Eriks:12395104
  • Manufacturer:10016977

€10.07/ pieceexcl. VAT

€12.18incl. VAT

27 In stock - Estimated delivery date 13/11/2026

€33.69/ pieceexcl. VAT

€40.76incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€38.82/ pieceexcl. VAT

€46.97incl. VAT

16 In stock - Estimated delivery date 13/11/2026