

€108.32/ pieceexcl. VAT
€131.07incl. VAT
Estimated delivery date - 18/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.12 kW |
Speed | 1500 rpm |
Mounting | B14 |
Number of poles | 4 |
Full load speed | 1395 rpm |
Full load torque | 0.08 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 63 |
Efficiency at 50% load | 53 % |
Efficiency at 75% load | 58 % |
Efficiency at 100% load | 59.1 % |
Shaft diameter | 11 mm |
Flange diameter (outside diameter) | 90 mm |
Material | Aluminium |
Weight | 6.1 kg |
PTC thermistor | No |