WEG

WEG 3-phase motor, IE2, 0.12 kW, 1000 rpm, (=6p), B5T, 230/400 V, 50 Hz, W21, IEC 63, aluminium

  • ERIKS:12552118
Image 1
The W21 Multimounting has aluminum frame and removable feet being able to provide great flexibility and facilitate the change of configuration without requiring additional machining or modifications. Its terminal box can rotate every 90 degrees, allowing the connection of the motor cables on any side. Furthermore, these motors are totally interchangeable with the cast iron motors.
Save to list

€137.35/ pieceexcl. VAT

€166.19incl. VAT

Estimated delivery date - 19/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W21
Energy efficiency class
IE2
Power
0.12 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Full load speed
905 rpm
Full load torque
0.13 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
63
Efficiency at 50% load
42 %
Efficiency at 75% load
50 %
Efficiency at 100% load
52 %
Shaft diameter
11 mm
Flange diameter (outside diameter)
140 mm
Material
Aluminium
Weight
7.2 kg
PTC thermistor
No