
€504.51/ pieceexcl. VAT
€610.46incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Type | B3T |
Energy efficiency class | IE1 |
Power | 0.25 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Efficiency at 50% load | 48 % |
Efficiency at 75% load | 52 % |
Efficiency at 100% load | 57 % |
Shaft diameter | 14 mm |
Material | Aluminium |
PTC thermistor | No |