

€318.14/ pieceexcl. VAT
€384.95incl. VAT
Estimated delivery date - 23/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Power | 2.2 kW |
Speed | 1500 rpm |
Mounting | B34A |
Number of poles | 4 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Material | Aluminium |
PTC thermistor | Yes |