

248,81 €/ pieceexcl. VAT
301,06 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90L |
Efficiency at 50% load | 84 % |
Efficiency at 75% load | 86 % |
Efficiency at 100% load | 85.5 % |
Shaft diameter | 24 mm |
Material | Cast iron |
Weight | 23 kg |
PTC thermistor | No |
58,05 €/ pieceexcl. VAT
70,24 €incl. VAT
7 In stock - Estimated delivery date 22.09.202610,07 €/ pieceexcl. VAT
12,18 €incl. VAT
47 In stock - Estimated delivery date 22.09.202658,78 €/ pieceexcl. VAT
71,12 €incl. VAT
1 In stock - Estimated delivery date 22.09.202632,71 €/ pieceexcl. VAT
39,58 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026