WEG

WEG 3-Phase motor 0.75kW 1500rpm (=4P) B5T IE3 230/400V 50Hz W22 IEC-80 cast iron

  • ERIKS:12687167
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

194,41 €/ pieceexcl. VAT

235,24 €incl. VAT

17 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
0.75 kW
Speed
1500 rpm
Mounting
B5
Number of poles
4
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
80
Efficiency at 50% load
80 %
Efficiency at 75% load
82 %
Efficiency at 100% load
82.5 %
Shaft diameter
19 mm
Flange diameter (outside diameter)
200 mm
Material
Cast iron
Weight
16 kg
PTC thermistor
No
Spare parts & accessories
Product Image

WEG Fan W22-80-4/6/8P&90-2/4P GY

  • Eriks:12395058
  • Manufacturer:10665517

85,70 €/ pieceexcl. VAT

103,70 €incl. VAT

Estimated delivery date - 04.02.2027
Product Image

WEG Fan W22-80-4/6/8P&90-2/4P KU

  • Eriks:12395038
  • Manufacturer:10016820

2,90 €/ pieceexcl. VAT

3,51 €incl. VAT

13 In stock - Estimated delivery date 22.09.2026
Product Image

WEG Flange B14-FC120-OK-W21/W22-80-B

  • Eriks:12362818
  • Manufacturer:12362818

50,91 €/ pieceexcl. VAT

61,60 €incl. VAT

9 In stock - Estimated delivery date 22.09.2026
Product Image

WEG Fan W22-80-4/6/8P&90-2/4P AL

  • Eriks:12395078
  • Manufacturer:10016825

32,71 €/ pieceexcl. VAT

39,58 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026