

153,06 €/ pieceexcl. VAT
185,20 €incl. VAT
Estimated delivery date - 03.02.2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE2 |
Power | 0.25 kW |
Speed | 1000 rpm |
Mounting | B14 |
Number of poles | 6 |
Full load speed | 890 rpm |
Full load torque | 2.68 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 53 % |
Efficiency at 75% load | 60 % |
Efficiency at 100% load | 61.6 % |
Shaft diameter | 14 mm |
Flange diameter (outside diameter) | 105 mm |
Material | Cast iron |
Weight | 12.5 kg |
PTC thermistor | No |
10,07 €/ pieceexcl. VAT
12,18 €incl. VAT
47 In stock - Estimated delivery date 22.09.202640,65 €/ pieceexcl. VAT
49,19 €incl. VAT
25 In stock - Estimated delivery date 22.09.202644,78 €/ pieceexcl. VAT
54,18 €incl. VAT
5 In stock - Estimated delivery date 22.09.202629,67 €/ pieceexcl. VAT
35,90 €incl. VAT
24 In stock - Estimated delivery date 22.09.2026