WEARWELL

WEARWELL Weldsafe Welding Mat 14.29 mm Thick 61 X 91 Black

  • ERIKS:12530088
Image 1
Image 2
Image 1
Image 2
WeldSafe has a specially formulated SBR rubber surface that repels sparks and hot metal shards. This surface material has a melt point of over 260⁰ Celsius. The Nitrile enhanced Nitricell sponge base absorbs repeated compression and bounces back to its original form better than any PVC sponge alternative.
Save to list

€94.50/ pieceexcl. VAT

€114.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEARWELL
Length
61 cm
Width
91 cm
Plate thickness
14 mm
Operating temperature
from 0 to 260 °C