WALVOIL

WALVOIL Tandem pump 2XP+2XP S-B80C-12-N/TK/080+040

  • ERIKS:13348066
Image 1
  • Gear tandem pumps are widely used pumps, mainly because of their attractive price.
  • These pumps are available in left- and right-hand rotation versions.
  • TK: Compact assembly method.
  • These pumps have a German rectangular flange (100x72mm) and a 15mm cylindrical shaft.
  • These pumps have oil connection N: Flange connections (diamond shape).
  • Check the documentation regarding maximum pressures. In tandem pumps, the maximum pressures may be lower than those of the single pump. This is related to the maximum shaft load; check this using the formula in the documentation, or consult our sales staff.
Save to list

€564.24/ pieceexcl. VAT

€682.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALVOIL
Mounting flange
German (100x72 mm) ø 80 mm
Drive shaft
Cylindrical 15 mm
Execution (single/double)
Double
Type
External Gear Pump
Displacement front pump
8.7 cm³/r
Displacement rear pump
4.1 cm³/r
Direction of rotation
Counterclockwise
Max. operating pressure front pump
250 bar
Max. operating pressure rear pump
250 bar
Max. Speed
3500 rpm
Min. Speed
500 rpm
Inlet port front pump
European flanged ports 30/13/M6
Outlet port front pump
European flanged ports 30/13/M6
Inlet port rear pump
European flanged ports 30/13/M6
Outlet port rear pump
European flanged ports 30/13/M6
Positition oil ports
Side
Options
Short tandem
Seal material
NBR
Shaft seal type
Standard
Code
2XP+2XP S-B80C-12-N/TK/080+040
Spare parts & accessories
Product Image

STAUFF Pump flange WP-3-LK30-G06-W3-K

  • Eriks:11933931
  • Manufacturer:1710000398

€16.69/ pieceexcl. VAT

€20.19incl. VAT

3 In stock - Estimated delivery date 09/11/2026
Product Image

STAUFF Pump flange WP-3-LK30-G08-W3-K

  • Eriks:11933932
  • Manufacturer:1710000397

€16.69/ pieceexcl. VAT

€20.19incl. VAT

87 In stock - Estimated delivery date 09/11/2026