WALVOIL

WALVOIL Tandem pump 2XP+2XP D-B50CY-11-N/TK/260+080

  • ERIKS:13347292
Image 1
  • Gear tandem pumps are widely used pumps, mainly because of their attractive price.
  • These pumps are available in left- and right-hand rotation versions.
  • TS: Standard assembly method.
  • These pumps have a German square flange (60x60mm) and a tapered shaft 1:5.
  • These pumps have oil connection N: Flange connections (diamond shape).
  • Bolts at top left/bottom right.
  • Check the documentation regarding maximum pressures. In tandem pumps, the maximum pressures may be lower than those of the single pump. This is related to the maximum shaft load; check this using the formula in the documentation, or consult our sales staff.
Save to list

€590.41/ pieceexcl. VAT

€714.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALVOIL
Mounting flange
German (60x60 mm) ø 50 mm
Drive shaft
German tapered 1:5 (M12)
Execution (single/double)
Double
Type
External Gear Pump
Displacement front pump
26.4 cm³/r
Displacement rear pump
8.7 cm³/r
Direction of rotation
Clockwise
Max. operating pressure front pump
170 bar
Max. operating pressure rear pump
250 bar
Max. Speed
2500 rpm
Min. Speed
500 rpm
Inlet port front pump
European flanged ports 40/19/M8
Outlet port front pump
European flanged ports 30/13/M6
Inlet port rear pump
European flanged ports 30/13/M6
Outlet port rear pump
European flanged ports 30/13/M6
Positition oil ports
Side
Options
Short tandem
Seal material
NBR
Shaft seal type
Standard
Code
2XP+2XP D-B50CY-11-N/TK/260+080
Spare parts & accessories
Product Image

STAUFF Pump flange WP-3-LK30-G06-W3-K

  • Eriks:11933931
  • Manufacturer:1710000398

€16.69/ pieceexcl. VAT

€20.19incl. VAT

3 In stock - Estimated delivery date 09/11/2026
Product Image

STAUFF Pump flange WP-3-LK40-G12-W3-K

  • Eriks:11933977
  • Manufacturer:1710000400

€18.37/ pieceexcl. VAT

€22.23incl. VAT

82 In stock - Estimated delivery date 09/11/2026
Product Image

STAUFF Pump flange WP-3-LK30-G08-W3-K

  • Eriks:11933932
  • Manufacturer:1710000397

€16.69/ pieceexcl. VAT

€20.19incl. VAT

87 In stock - Estimated delivery date 09/11/2026