

€469.50/ pieceexcl. VAT
€568.10incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | SAE-AA 2 bolts |
Drive shaft | Cylindrical 1/2" (12,68 mm) SAE-AA |
Execution (single/double) | Double |
Type | External Gear Pump |
Displacement front pump | 1.6 cm³/r |
Displacement rear pump | 1.6 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure front pump | 260 bar |
Max. operating pressure rear pump | 260 bar |
Max. Speed | 6000 rpm |
Min. Speed | 400 rpm |
Inlet port front pump | European flanged ports 26/10/M5 |
Outlet port front pump | European flanged ports 26/10/M5 |
Inlet port rear pump | European flanged ports 26/10/M5 |
Outlet port rear pump | European flanged ports 26/10/M5 |
Positition oil ports | Side |
Options | Standard tandem |
Seal material | NBR |
Shaft seal type | Standard |
Code | 1SP+1SP D-SAEAA-13-N/TS/016+016 |
€16.69/ pieceexcl. VAT
€20.19incl. VAT
21 In stock - Estimated delivery date 10/11/2026€16.69/ pieceexcl. VAT
€20.19incl. VAT
66 In stock - Estimated delivery date 10/11/2026€10.20/ pieceexcl. VAT
€12.34incl. VAT
Estimated delivery date - 04/03/2027