




€414.00/ pieceexcl. VAT
€500.94incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Type | Type SV, no relief valve |
Volume flow | 28 - 84 l/min |
Max. operating pressure | 240 bar |
Connections | IN: 3/4"BSP, OUT: 3/4"BSP |
Material | Aluminium |
Displacement | 14 cm³/r |