

€570.98/ pieceexcl. VAT
€690.89incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | SAE-A 2 bolts |
Drive shaft | Spline 9 teeth 16/32 SAE-A |
Execution (single/double) | Double |
Type | External Gear Pump |
Displacement front pump | 11 cm³/r |
Displacement rear pump | 8.5 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure front pump | 250 bar |
Max. operating pressure rear pump | 250 bar |
Max. Speed | 3500 rpm |
Min. Speed | 500 rpm |
Inlet port front pump | European flanged ports 40/19/M8 |
Outlet port front pump | European flanged ports 30/13/M6 |
Inlet port rear pump | European flanged ports 30/13/M6 |
Outlet port rear pump | European flanged ports 30/13/M6 |
Positition oil ports | Side |
Options | Short tandem |
Seal material | NBR |
Shaft seal type | Standard |
Code | 2SP-A-110-D-SAEA-B-N-14-0-N/TC/2SP-A-080-0-N |
€18.37/ pieceexcl. VAT
€22.23incl. VAT
39 In stock - Estimated delivery date 05/11/2026€16.69/ pieceexcl. VAT
€20.19incl. VAT
4 In stock - Estimated delivery date 05/11/2026€16.69/ pieceexcl. VAT
€20.19incl. VAT
44 In stock - Estimated delivery date 05/11/2026