

€368.65/ pieceexcl. VAT
€446.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.3 (128x98 mm) ø 50,8 mm |
Drive shaft | European tapered 1:8 (M14) |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 44.6 cm³/r |
Direction of rotation | Counterclockwise |
Max. operating pressure | 220 bar |
Intermittent pressure | 235 bar |
Peak pressure | 250 bar |
Max. Speed | 3000 rpm |
Min. Speed | 700 rpm |
Inlet port | European flanged ports 51/27/M10 |
Outlet port | European flanged ports 40/19/M8 |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 3GP-G-440-S-EUR-B-N-10-0-N 51/40 |
€18.37/ pieceexcl. VAT
€22.23incl. VAT
82 In stock - Estimated delivery date 10/11/2026€25.80/ pieceexcl. VAT
€31.22incl. VAT
13 In stock - Estimated delivery date 10/11/2026€365.05/ pieceexcl. VAT
€441.71incl. VAT
Estimated delivery date - 27/11/2026€13.39/ pieceexcl. VAT
€16.20incl. VAT
3 In stock - Estimated delivery date 10/11/2026