

€513.83/ pieceexcl. VAT
€621.73incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Cylindrical 7/8" (22,22 mm) SAE-B |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 33.8 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 240 bar |
Intermittent pressure | 255 bar |
Peak pressure | 270 bar |
Max. Speed | 3300 rpm |
Min. Speed | 700 rpm |
Inlet port | European flanged ports 51/27/M10 |
Outlet port | European flanged ports 40/19/M8 |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 3GP-G-340-D-SAEB-B-N-13-0-N 51/40 |
€18.37/ pieceexcl. VAT
€22.23incl. VAT
82 In stock - Estimated delivery date 10/11/2026€25.80/ pieceexcl. VAT
€31.22incl. VAT
13 In stock - Estimated delivery date 10/11/2026€13.39/ pieceexcl. VAT
€16.20incl. VAT
3 In stock - Estimated delivery date 10/11/2026