

€226.84/ pieceexcl. VAT
€274.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | German (100x72 mm) ø 80 mm |
Drive shaft | German tapered 1:5 (M12) |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 11.2 cm³/r |
Direction of rotation | Counterclockwise |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 290 bar |
Max. Speed | 3500 rpm |
Min. Speed | 500 rpm |
Inlet port | German flanged ports 40/20/M6 |
Outlet port | German flanged ports 35/15/M6 |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 2XP-A-110-S-B80C-B-N-11-0-T20T15 |
€10.95/ pieceexcl. VAT
€13.25incl. VAT
10 In stock - Estimated delivery date 10/11/2026€38.42/ pieceexcl. VAT
€46.49incl. VAT
4 In stock - Estimated delivery date 10/11/2026€11.95/ pieceexcl. VAT
€14.46incl. VAT
2 In stock - Estimated delivery date 10/11/2026