

€112.01/ pieceexcl. VAT
€135.53incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.1 (72x52 mm) ø 25,4 mm |
Drive shaft | European tapered 1:8 (M6) |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 5 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 280 bar |
Max. Speed | 3000 rpm |
Min. Speed | 400 rpm |
Inlet port | European flanged ports 30/13/M6 |
Outlet port | European flanged ports 30/13/M6 |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 1SP-A-050-D-EUR-B-N-10-0-N 30/30 |
€158.53/ pieceexcl. VAT
€191.82incl. VAT
Estimated delivery date - 12/11/2026€16.69/ pieceexcl. VAT
€20.19incl. VAT
48 In stock - Estimated delivery date 26/10/2026€10.20/ pieceexcl. VAT
€12.34incl. VAT
Estimated delivery date - 18/02/2027