

€183.93/ pieceexcl. VAT
€222.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.1 (72x52 mm) ø 25,4 mm |
Drive shaft | European tapered 1:8 (M6) |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 2.5 cm³/r |
Direction of rotation | Counterclockwise |
Max. operating pressure | 260 bar |
Intermittent pressure | 280 bar |
Peak pressure | 290 bar |
Max. Speed | 5000 rpm |
Min. Speed | 400 rpm |
Inlet port | 3/8" BSP FF |
Outlet port | 3/8" BSP FF |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 1SP-A-025-S-EUR-B-N-10-0-G 38B/38B |
€158.53/ pieceexcl. VAT
€191.82incl. VAT
Estimated delivery date - 27/11/2026€10.20/ pieceexcl. VAT
€12.34incl. VAT
Estimated delivery date - 05/03/2027