WALVOIL

WALVOIL Pressure relief valve VMD-A80-040-B1 34B

  • ERIKS:12495673
Image 1
Image 2
Image 1
Image 2
Save to list

€88.49/ pieceexcl. VAT

€107.07incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALVOIL
Version
Inline mounting
Type of valve
Relief valve
Type adjustment
Screw
Max. operating pressure
260 bar
Max. oilflow
80 l/min
Adjustment range
20 - 260 bar
Material
Aluminium
Connections
3/4" BSP