




€88.14/ pieceexcl. VAT
€106.65incl. VAT
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Version | Inline mounting |
Type of valve | Relief valve |
Type adjustment | Screw |
Max. operating pressure | 260 bar |
Max. oilflow | 80 l/min |
Adjustment range | 20 - 260 bar |
Material | Aluminium |
Connections | 1/2" BSP |